Zoro Homepage

31-013600-4-S Front and Rear Conversion Kit

  • Mfr # 31-013600-4-S

  • Zoro # G1135299


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Length
37.7952755905512
Width
14.9606299212598
Height
16.1417322834646
For Use With
2012-2013 Mercedes-Benz S350, 2010-2013 Mercedes-Benz S400, 2007-2011 Mercedes-Benz S500, 2007-2011 Mercedes-Benz S550, 2007-2011 Mercedes-Benz S600, 2008-2012 Mercedes-Benz S63 AMG, 2007-2012 Mercedes-Benz S65 AMG w/ ride light bypass module
Includes
(4) Front & Rear Complete Struts Assemblies (1) Spoofer/Ride Light Disabler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-013600-4-S
Zoro #
G1135299
UPC #
817778025674
Country of Origin
China

Dimensions

Length
37.7952755905512
Width
14.9606299212598
Height
16.1417322834646

Details

For Use With
2012-2013 Mercedes-Benz S350, 2010-2013 Mercedes-Benz S400, 2007-2011 Mercedes-Benz S500, 2007-2011 Mercedes-Benz S550, 2007-2011 Mercedes-Benz S600, 2008-2012 Mercedes-Benz S63 AMG, 2007-2012 Mercedes-Benz S65 AMG w/ ride light bypass module
Includes
(4) Front & Rear Complete Struts Assemblies (1) Spoofer/Ride Light Disabler

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity introduces solutions to retrofit steel springs converting your air ride to a more reliable passive suspension setup. This Product Fits: 2012-2013 Mercedes S350, 2010-2013 Mercedes Benz S400, 2007-2011 Mercedes Benz S500, 2007-2011 Mercedes Benz S550, 2007-2011 Mercedes Benz S600, 2008-2012 Mercedes Benz S63 AMG, 2007-2012 Mercedes Benz S65 AMG w/ ride light bypass module NOTE: Includes Ride Light Eliminator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.