Zoro Homepage

4-0151000-ESV-KIT Front and Rear Complete Strut Assembly Kit

  • Mfr # 4-0151000-ESV-KIT

  • Zoro # G1118018


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Length
20.32
Width
46
Height
40.64
For Use With
2007-2014 Cadillac Escalade ESV, 2007-2013 Chevrolet Avalanche, 2007-2014 Chevrolet Suburban 1500, 2007-2014 GMC Yukon XL 1500
Includes
(2) Front Complete Strut Assemblies (2) Rear Shock Absorbers (2) Coil Springs, (4) Isolators, (2) Bump Stops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-0151000-ESV-KIT
Zoro #
G1118018
UPC #
810042140288
Country of Origin
China

Dimensions

Length
20.32
Width
46
Height
40.64

Details

For Use With
2007-2014 Cadillac Escalade ESV, 2007-2013 Chevrolet Avalanche, 2007-2014 Chevrolet Suburban 1500, 2007-2014 GMC Yukon XL 1500
Includes
(2) Front Complete Strut Assemblies (2) Rear Shock Absorbers (2) Coil Springs, (4) Isolators, (2) Bump Stops

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity introduces solutions to retrofit steel springs converting your air ride to a more reliable passive suspension setup. This conversion kit features our Preassembled Suspension Strut Assemblies that include OE style strut assembly, top mount, bearing plate, bumper, insulators, and coil spring. Our complete strut assembly conversion kits allow for a hassle-free repair with all new components and eliminates the need for specialty tools. The Product Fits: 2007-2014 Cadillac Escalade ESV, 2007-2013 Chevrolet Avalanche, 2007-2014 Chevrolet Suburban 1500, 2007-2014 GMC Yukon XL 1500 NOTE: Excludes Z95 Suspensions & Wheels Larger Than 22"; For Long Wheelbase Models Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.