Zoro Homepage

4-11420-65390c-001 Front and Rear Complete Strut Assembly Shock Kit

  • Mfr # 4-11420-65390c-001

  • Zoro # G1116627


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Length
27
Width
55.12
Height
52.07
For Use With
1986-1990 Buick Lesabre, 1985-1990 Cadillac Deville, 1985-1990 Cadillac Fleetwood, 1986-1990 Oldsmobile Delta 88, 1987-1990 Pontiac Bonneville
Includes
(2) Front Complete Strut Assemblies, (2) Rear Shock Absorbers, (2) Coil Springs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-11420-65390c-001
Zoro #
G1116627
UPC #
815716028602
Country of Origin
China

Dimensions

Length
27
Width
55.12
Height
52.07

Details

For Use With
1986-1990 Buick Lesabre, 1985-1990 Cadillac Deville, 1985-1990 Cadillac Fleetwood, 1986-1990 Oldsmobile Delta 88, 1987-1990 Pontiac Bonneville
Includes
(2) Front Complete Strut Assemblies, (2) Rear Shock Absorbers, (2) Coil Springs

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. Unity Automotive’s Preassembled Suspension Strut Assemblies include OE style strut assembly, top mount, bearing plate, bumper, insulators, and coil spring. Our complete struts allow for a hassle-free repair with all new components and eliminates the need for specialty tools. Brining you the best of both worlds, we offer both of our Complete Strut Assembly and Shock Absorber line in sets and bundles. Making it even easier to restore your suspension system to a safer and more comfortable ride, while saving a ton of money. The kit includes 2 Front Complete Strut Assemblies, fully assembled and ready to install and 2 Rear Nitrogen Gas Charged Shock Absorbers. This Product Fits: 1986-1990 Buick Lesabre, 1985-1990 Cadillac Deville, 1985-1990 Cadillac Fleetwood, 1986-1990 Oldsmobile Delta 88, 1987-1990 Pontiac Bonneville NOTE: Replaces Strut with L-Shape Lowering Spring Seat Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.