Zoro Homepage
This item is Discontinued.
Unity 4-16-115100-14-510900 Front and Rear Complete Strut Assembly Kit 4-16-115100-14-510900

4-16-115100-14-510900 Front and Rear Complete Strut Assembly Kit (Discontinued)

  • Mfr # 4-16-115100-14-510900
  • Zoro # G1107929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-16-115100-14-510900
Zoro #
G1107929
UPC #
810025038243
Country of Origin
China

Dimensions

Length
16
Width
43.31
Height
16

Details

Includes
(2) Front Electronic Complete Strut Assemblies (2) Rear Air Shock Absorbers
For Use With
2007-2014 Cadillac Escalade, 2007-2013 Chevrolet Avalanche, 2007-2014 Chevrolet Suburban 1500, 2007-2014 Chevrolet Tahoe, 2007-2014 GMC Yukon, 2007-2014 GMC Yukon XL 1500

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Air Shock Replacement Line powered by Unity introduces both Remanufactured OE and OE design (Electronic and Non-Electronic) Air Shock Absorbers. Now offering our air shock line in both sets and bundles. Providing an ideal solution to worn, leaky air shocks. Replace your worn air shocks while using existing suspension components to minimize your repair time. This kit also features our OE Electronic Complete Strut Assemblies. Allowing for a hassle-free repair with all new components and eliminates the need for specialty tools. The kit includes 2 replacement air shock absorbers, and 2 Electronic Complete Strut Assemblies that will work flawlessly with your original equipment suspension, providing a smooth comfortable ride. This Product Fits: 2007-2014 Cadillac Escalade, 2007-2013 Chevrolet Avalanche, 2007-2014 Chevrolet Suburban 1500, 2007-2014 Chevrolet Tahoe, 2007-2014 GMC Yukon, 2007-2014 GMC Yukon XL 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.