Zoro Homepage

4-22-115000-ESV Front and Rear Shock Absorber Kit

  • Mfr # 4-22-115000-ESV

  • Zoro # G1106617


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Length
18.5
Width
40.94
Height
18.5
For Use With
2003-2006 Cadillac Escalade ESV, 2003-2006 Cadillac Escalade EXT, 2000-2006 Chevrolet Suburban 1500
Includes
(2) Front Shock Absorbers (2) Rear Coil Over Shock Absorbers (2) Rear Coil Springs (4) Isolators (2) Bump Stops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-22-115000-ESV
Zoro #
G1106617
UPC #
810042140684
Country of Origin
China

Dimensions

Length
18.5
Width
40.94
Height
18.5

Details

For Use With
2003-2006 Cadillac Escalade ESV, 2003-2006 Cadillac Escalade EXT, 2000-2006 Chevrolet Suburban 1500
Includes
(2) Front Shock Absorbers (2) Rear Coil Over Shock Absorbers (2) Rear Coil Springs (4) Isolators (2) Bump Stops

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity introduces a twin tube gas charged shock conversion with coil spring. Offering solutions to retrofit steel springs converting your air ride to a more reliable passive suspension setup. The Product Fits: 2003-2006 Cadillac Escalade ESV, 2003-2006 Cadillac Escalade EXT, 2000-2006 Chevrolet Suburban 1500 NOTE: Long Wheel Base Models Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.