Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-22-115100-22-515000-R Front and Rear Shock Absorber Kit

  • Mfr # 4-22-115100-22-515000-R

  • Zoro # G1119372


product price: $189.99
/ea
Free Shipping & Returns

Key Features

For Use With
2007-2013 Cadillac Escalade, 2007-2012 Cadillac Escalade ESV, 2007-2012 Cadillac Escalade EXT, 2007-2012 Chevrolet Avalanche, 2007-2012 Chevrolet Suburban 1500, 2007-2012 Chevrolet Tahoe, 2007-2012 GMC Yukon, 2007-2013 GMC Yukon XL 1500
Height
38
Width
39.37
Length
20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-22-115100-22-515000-R
Zoro #
G1119372
UPC #
817778024967
Country of Origin
China

Dimensions

Height
38
Width
39.37
Length
20.5

Details

For Use With
2007-2013 Cadillac Escalade, 2007-2012 Cadillac Escalade ESV, 2007-2012 Cadillac Escalade EXT, 2007-2012 Chevrolet Avalanche, 2007-2012 Chevrolet Suburban 1500, 2007-2012 Chevrolet Tahoe, 2007-2012 GMC Yukon, 2007-2013 GMC Yukon XL 1500

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity introduces a twin tube gas charged shock conversion, converting your air ride to a more reliable passive suspension setup. The Product Fits: 2007-2013 Cadillac Escalade, 2007-2012 Cadillac Escalade ESV, 2007-2012 Cadillac Escalade EXT, 2007-2012 Chevrolet Avalanche, 2007-2012 Chevrolet Suburban 1500, 2007-2012 Chevrolet Tahoe, 2007-2012 GMC Yukon, 2007-2013 GMC Yukon XL 1500 NOTE: Includes Resistors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.