Zoro Homepage

4K-31-125000 Front and Rear Complete Strut Assembly Kit

  • Mfr # 4K-31-125000

  • Zoro # G1113696


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Length
35
Width
62
Height
45.72
Includes
(2) Front Complete Strut Assemblies, (2) Rear Shock Absorbers, (2) Coil Springs, (2) Isolators, (2) Top Mounts, (2) Bottom Mounts
For Use With
2000-2006 BMW X5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K-31-125000
Zoro #
G1113696
UPC #
817778025384
Country of Origin
China

Dimensions

Length
35
Width
62
Height
45.72

Details

Includes
(2) Front Complete Strut Assemblies, (2) Rear Shock Absorbers, (2) Coil Springs, (2) Isolators, (2) Top Mounts, (2) Bottom Mounts
For Use With
2000-2006 BMW X5

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity introduces solutions to retrofit steel springs converting your air ride to a more reliable passive suspension setup. This conversion kit features our twin tube nitrogen gas charged shock conversion with coil springs along with our Preassembled Suspension Strut Assemblies that include OE style strut assembly, top mount, bearing plate, bumper, insulators, and coil spring. Allowing for a hassle-free repair with all new components and eliminates the need for specialty tools. The Product Fits: 2000-2006 BMW X5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.