Zoro Homepage

60-012900 Valve Block

  • Mfr # 60-012900

  • Zoro # G1117616


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Length
6
Width
6
Height
6
For Use With
2010-2013 Mercedes-Benz CL550, 2010-2013 Mercedes-Benz CL600, 2010-2013 Mercedes-Benz CL63 AMG, 2010-2013 Mercedes-Benz CL65 AMG, 2013-2016 Mercedes-Benz G63 AMG, 2007-2009 Mercedes-Benz GL320, 2010-2016 Mercedes-Benz GL350, 2007-2016 Mercedes-Benz GL450, 2008-2016 Mercedes-Benz GL550, 2016-2017 Mercedes-Benz GLE300d, 2016-2017 Mercedes-Benz GLE350, 2016-2017 Mercedes-Benz GLE400, 2017-2017 Mercedes-Benz GLE43 AMG, 2016-2016 Mercedes-Benz GLE450 AMG, 2016-2017 Mercedes-Benz GLE550e, 2016-2017 Mercedes-Benz GLE63 AMG, 2017-2017 Mercedes-Benz GLS350d, 2017-2017 Mercedes-Benz GLS450
Includes
(1) Valve Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-012900
Zoro #
G1117616
UPC #
810025039479
Country of Origin
China

Dimensions

Length
6
Width
6
Height
6

Details

For Use With
2010-2013 Mercedes-Benz CL550, 2010-2013 Mercedes-Benz CL600, 2010-2013 Mercedes-Benz CL63 AMG, 2010-2013 Mercedes-Benz CL65 AMG, 2013-2016 Mercedes-Benz G63 AMG, 2007-2009 Mercedes-Benz GL320, 2010-2016 Mercedes-Benz GL350, 2007-2016 Mercedes-Benz GL450, 2008-2016 Mercedes-Benz GL550, 2016-2017 Mercedes-Benz GLE300d, 2016-2017 Mercedes-Benz GLE350, 2016-2017 Mercedes-Benz GLE400, 2017-2017 Mercedes-Benz GLE43 AMG, 2016-2016 Mercedes-Benz GLE450 AMG, 2016-2017 Mercedes-Benz GLE550e, 2016-2017 Mercedes-Benz GLE63 AMG, 2017-2017 Mercedes-Benz GLS350d, 2017-2017 Mercedes-Benz GLS450
Includes
(1) Valve Block

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity offers Replacement Air Suspension Solenoid Valve Blocks. The Valve Block reduces moisture in your air suspension system while keeping your air compressor from overworking, causing potential leaks and damage. Restoring your air suspension system to a more reliable, safe, comfortable ride. This Product Fits: 2010-2013 Mercedes-Benz CL550, 2010-2013 Mercedes-Benz CL600, 2010-2013 Mercedes-Benz CL63 AMG, 2010-2013 Mercedes-Benz CL65 AMG, 2013-2016 Mercedes-Benz G63 AMG, 2007-2009 Mercedes-Benz GL320, 2010-2016 Mercedes-Benz GL350, 2007-2016 Mercedes-Benz GL450, 2008-2016 Mercedes-Benz GL550, 2016-2017 Mercedes-Benz GLE300d, 2016-2017 Mercedes-Benz GLE350, 2016-2017 Mercedes-Benz GLE400, 2017-2017 Mercedes-Benz GLE43 AMG, 2016-2016 Mercedes-Benz GLE450 AMG, 2016-2017 Mercedes-Benz GLE550e, 2016-2017 Mercedes-Benz GLE63 AMG, 2017-2017 Mercedes-Benz GLS350d, 2017-2017 Mercedes-Benz GLS450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.