Zoro Homepage

60-013400 Valve Block

  • Mfr # 60-013400

  • Zoro # G1126068


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Length
6
Width
6
Height
6
Includes
(1) Valve Block
For Use With
1999 Mercedes-Benz S320, 2006 Mercedes-Benz S350, 1999 Mercedes-Benz S420, 1999-2006 Mercedes-Benz S430, 1999-2006 Mercedes-Benz S500, 1999-2006 Mercedes-Benz S600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-013400
Zoro #
G1126068
UPC #
810025039486
Country of Origin
China

Dimensions

Length
6
Width
6
Height
6

Details

Includes
(1) Valve Block
For Use With
1999 Mercedes-Benz S320, 2006 Mercedes-Benz S350, 1999 Mercedes-Benz S420, 1999-2006 Mercedes-Benz S430, 1999-2006 Mercedes-Benz S500, 1999-2006 Mercedes-Benz S600

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity offers Replacement Air Suspension Solenoid Valve Blocks. The Valve Block reduces moisture in your air suspension system while keeping your air compressor from overworking, causing potential leaks and damage. Restoring your air suspension system to a more reliable, safe, comfortable ride. This Product Fits: 1999-1999 Mercedes-Benz S320, 2006-2006 Mercedes-Benz S350, 1999-1999 Mercedes-Benz S420, 1999-2006 Mercedes-Benz S430, 1999-2006 Mercedes-Benz S500, 1999-2006 Mercedes-Benz S600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.