Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60-030100 Valve Block

  • Mfr # 60-030100

  • Zoro # G1116511


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length
6
Width
6
Height
6
For Use With
2012-2017 Audi A6, 2012-2017 Audi A6 Quattro, 2012-2017 Audi A7 Quattro, 2011-2017 Audi A8 Quattro, 2014-2017 Audi RS7, 2013-2017 Audi S6, 2013-2017 Audi S7, 2013-2017 Audi S8, 2011-2015 Bentley Mulsanne
Includes
(1) Valve Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-030100
Zoro #
G1116511
UPC #
810025039530
Country of Origin
China

Dimensions

Length
6
Width
6
Height
6

Details

For Use With
2012-2017 Audi A6, 2012-2017 Audi A6 Quattro, 2012-2017 Audi A7 Quattro, 2011-2017 Audi A8 Quattro, 2014-2017 Audi RS7, 2013-2017 Audi S6, 2013-2017 Audi S7, 2013-2017 Audi S8, 2011-2015 Bentley Mulsanne
Includes
(1) Valve Block

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity offers Replacement Air Suspension Solenoid Valve Blocks. The Valve Block reduces moisture in your air suspension system while keeping your air compressor from overworking, causing potential leaks and damage. Restoring your air suspension system to a more reliable, safe, comfortable ride. This Product Fits: 2012-2017 Audi A6, 2012-2017 Audi A6 Quattro, 2012-2017 Audi A7 Quattro, 2011-2017 Audi A8 Quattro, 2014-2017 Audi RS7, 2013-2017 Audi S6, 2013-2017 Audi S7, 2013-2017 Audi S8, 2011-2015 Bentley Mulsanne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.