#1 Paper Clips, No. 1, 1.3in Length, Silver, Steel Wire, 10PK
- Mfr # UNV72210
- Zoro # G223364344
product price:Â
$
3.49
/pk of 10, $0.35/ea
Sold in multiples of 3Â pks for
$10.47
Key Features
Color
Silver
Length
1.3 in
Finish
Smooth
Material
Steel Wire
Size
No. 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV72210
- Zoro #
- G223364344
- UPC #
- 30087547722108
- Country of Origin
- India
Dimensions
- Length
- 1.3 in
- Size
- No. 1
Details
- Color
- Silver
- Finish
- Smooth
- Material
- Steel Wire
- Item
- Paper Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.