Zoro Homepage

01-04 Pt Cruis Drier, Rd10043C

  • Mfr # RD10043C

  • Zoro # G9692817


original price: $27.95
7% off
new price: $25.75
/ea

Key Features

Includes
Drier Mounting Bracket
Mounting Style
Vertical
Length
271 mm
Drier Material
Aluminum
Drier Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD10043C
Zoro #
G9692817
UPC #
711307243327
Country of Origin
Unknown

Dimensions

Length
271 mm

Details

Includes
Drier Mounting Bracket
Mounting Style
Vertical
Item
A/C Receiver Drier Mount Pad
Drier Material
Aluminum
Drier Shape
Round
Mounting Bracket Material
Aluminum
Drier Color
Natural
Mounting Bracket Color
Natural

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.