Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03-04 G Series Drier, Rd10088C

  • Mfr # RD10088C

  • Zoro # G9692388


original price: $30.35
9% off
new price: $27.35
/ea

Key Features

Length
265 mm
Outer Diameter
89 mm
Outlet Size
17.5 mm
Inlet Size
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD10088C
Zoro #
G9692388
UPC #
711307241453
Country of Origin
Unknown

Dimensions

Length
265 mm
Outer Diameter
89 mm
Outlet Size
17.5 mm
Inlet Size
17.5 mm

Details

Item
A/C Accumulator

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.