08-11 Dodge Trucks Caravan/Voyager/T & C Expansion Valve, Ex10222C

  • Mfr # EX10222C

  • Zoro # G8582486


original price:  $15.85 , new price: $15.69 , 1 percent off
new price:  $15.69
/ea

Key Features

Capacity
1 ton
Suction Outlet Size
19.5 mm
Liquid Outlet Size
13.5 mm
Suction Inlet Size
17 mm
Liquid Inlet Size
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX10222C
Zoro #
G8582486
UPC #
711307345151
Country of Origin
Unknown

Dimensions

Suction Outlet Size
19.5 mm
Liquid Outlet Size
13.5 mm
Suction Inlet Size
17 mm
Liquid Inlet Size
10.5 mm

Details

Capacity
1 ton
Item
A/C Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.