Zoro Homepage

09/12 Honda/Acura New Compressor, Co10840C

  • Mfr # CO10840C

  • Zoro # G5375366


original price: $243.99
6% off
new price: $228.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Pulley Diameter
135 mm
Mounting Style
Boss
Compressor Type
10PA17
Gauge Line
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10840C
Zoro #
G5375366
UPC #
711307211869
Country of Origin
Unknown

Dimensions

Pulley Diameter
135 mm
Discharge Port Size
16 mm

Details

Voltage
12V
Mounting Style
Boss
Compressor Type
10PA17
Gauge Line
66 mm
Suction Inlet
18 mm
Item
A/C Compressor Assembly
Number of Grooves
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.