Zoro Homepage

10MOR 10BB STR SP

  • Mfr # FT1403C

  • Zoro # G502424424


original price: $2.45
10% off
new price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Color
Natural
Connector Type
Hose Barb; Male O-Ring
Material
Aluminum
Hose End Size
#10 Air Conditioning
Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT1403C
Zoro #
G502424424
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Hose End Size
#10 Air Conditioning
Adapter Size
#10 Air Conditioning

Details

Item
A/C Refrigerant Hose Fitting
Color
Natural
Connector Type
Hose Barb; Male O-Ring
Material
Aluminum
Angle
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.