Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16Mm 3/16 Adp Stl Rd Fitting, Ft7610Src

  • Mfr # FT7610SRC

  • Zoro # G3569760


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Connection Size
16 mm
Converts
3/16" SAE to R134a QC
Fitting Angle
Straight
Fitting Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT7610SRC
Zoro #
G3569760
UPC #
711307153008
Country of Origin
Unknown

Dimensions

Connection Size
16 mm

Details

Item
Adapter
Converts
3/16" SAE to R134a QC
Fitting Angle
Straight
Fitting Material
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.