Zoro Homepage

2T 3/8Mori 1/2 Moro Expansion Valve, Ex6054C

  • Mfr # EX6054C

  • Zoro # G8583019


product price: $20.49
/ea

Key Features

Type
Right Angle
Inlet Diameter
#6
Outlet Diameter
#8
Capacity
2 ton
Cap Length
525 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX6054C
Zoro #
G8583019
UPC #
711307127719
Country of Origin
Unknown

Dimensions

Inlet Diameter
#6
Outlet Diameter
#8
Cap Length
525 mm

Details

Type
Right Angle
Capacity
2 ton
Item
A/C Expansion Valve
Refrigerant
R134A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.