Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 X 5/8 Hse Heater Fitting, Hf1907C

  • Mfr # HF1907C

  • Zoro # G3289523


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Connection Size
3/4 in; 5/8 in
Connector Type
Hose Barb; Hose Barb
Material
Steel
Color
Natural
Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF1907C
Zoro #
G3289523
UPC #
711307288458
Country of Origin
Unknown

Dimensions

Connection Size
3/4 in; 5/8 in

Details

Connector Type
Hose Barb; Hose Barb
Material
Steel
Color
Natural
Item
HVAC Heater Fitting
Angle
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.