Zoro Homepage

6-6Bb Str-Spr Universal A/C, Ft1591C

  • Mfr # FT1591C

  • Zoro # G9628067


original price: $1.49
9% off
new price: $1.35
/ea
Sold in multiples of 9 for $12.15

Key Features

Material
Aluminum
Connection Type
Barb Fitting
Connection Size
6 in
Hose Inner Diameter
5/16 in
Refrigerant
R12, R134A, R1234YF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT1591C
Zoro #
G9628067
UPC #
711307142101
Country of Origin
Unknown

Dimensions

Connection Size
6 in
Hose Inner Diameter
5/16 in
Hose Size
6 mm

Details

Material
Aluminum
Connection Type
Barb Fitting
Item
Fitting Splicer
Refrigerant
R12, R134A, R1234YF

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.