Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 For Bl 180 Fitting, Ft0931C

  • Mfr # FT0931C

  • Zoro # G3561150


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Material
Aluminum
Connection Type
Horse-Shoe Female O-Ring
Connection Size
#6
Thread Dia.
5/8"-18
Hose Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT0931C
Zoro #
G3561150
UPC #
711307325115
Country of Origin
Unknown

Dimensions

Connection Size
#6
Thread Dia.
5/8"-18
Hose Size
#6

Details

Material
Aluminum
Connection Type
Horse-Shoe Female O-Ring
Fitting Angle
Degrees180
Item
A/C Refrigerant Hose O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.