Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7Sbu17C Compressor Assembly A/C Compressor, Co29221C

  • Mfr # CO29221C

  • Zoro # G4052016


original price: $338.99
6% off
new price: $317.99
/ea
Free Shipping & Returns

Key Features

Features
Electronic Control Valve
Voltage
12V
Pulley Diameter
110 mm
Compressor Type
Wobble Plate
Discharge Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO29221C
Zoro #
G4052016
UPC #
-
Country of Origin
Unknown

Dimensions

Pulley Diameter
110 mm
Discharge Port Size
16 mm
Suction Port Diameter (mm)
28 mm

Details

Features
Electronic Control Valve
Voltage
12V
Compressor Type
Wobble Plate
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.