Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-8Bb Str-Spr

  • Mfr # FT1592C

  • Zoro # G000625873


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Connector Type
Hose Barb; Hose Barb
Material
Aluminum
Color
Natural
Angle
Straight
Hose End Size
#8 Air Conditioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT1592C
Zoro #
G000625873
UPC #
711307142125
Country of Origin
Unknown

Dimensions

Hose End Size
#8 Air Conditioning

Details

Connector Type
Hose Barb; Hose Barb
Material
Aluminum
Color
Natural
Item
A/C Refrigerant Hose Fitting
Angle
Straight

Description

8-8Bb Str-Spr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.