Zoro Homepage

80440 SK3 901 SW5 A01

  • Mfr # SW10000C

  • Zoro # G402424425


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Features
Labeled; Weatherproof Sealed
Control Type
Refrigerant Pressure
Color
White
Connector/Port/Interface
Male Thread
Amps
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW10000C
Zoro #
G402424425
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Thread Size
M11-1

Details

Features
Labeled; Weatherproof Sealed
Control Type
Refrigerant Pressure
Color
White
Connector/Port/Interface
Male Thread
Item
HVAC Binary Switch
Amps
5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.