
88 Chev F-Size Truck/Suv W/V Belt & Serp
Mfr # RD6422C
Zoro # G400551499
product price: $19.19
/eaKey Features
Outlet Size
1-1/16"-14
Inlet Size
1-1/16"-16
Can Length
205 mm
Diameter
89 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RD6422C
Zoro #
G400551499
UPC #
711307206452
Country of Origin
Unknown
Dimensions
Outlet Size
1-1/16"-14
Inlet Size
1-1/16"-16
Can Length
205 mm
Diameter
89 mm
Details
Item
A/C Accumulator
Description
88 Chev F-Size Truck/Suv W/V Belt & Serp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.