Zoro Homepage

8CMP 10BB STR

  • Mfr # FT2684C

  • Zoro # G102424442


product price: $8.89
/ea

Key Features

Connector Type
Hose Barb; Compression
Material
Steel
Color
Natural
Hose End Size
#10 Air Conditioning
Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT2684C
Zoro #
G102424442
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Hose End Size
#10 Air Conditioning
Adapter Size
#8 Air Conditioning

Details

Connector Type
Hose Barb; Compression
Material
Steel
Color
Natural
Item
A/C Refrigerant Hose Fitting
Angle
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.