Zoro Homepage

8FOR 8BB 180

  • Mfr # FT0932C

  • Zoro # G102424428


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Material
Aluminum
Color
Natural
Type
Beadlock
Angle
180 Degrees
Hose End Size
#8 Air Conditioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT0932C
Zoro #
G102424428
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Hose End Size
#8 Air Conditioning

Details

Material
Aluminum
Color
Natural
Item
A/C Refrigerant Hose Fitting
Type
Beadlock
Angle
180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.