Zoro Homepage

97-01 Toyota Camry Drier, Rd1225C

  • Mfr # RD1225C

  • Zoro # G9683139


original price: $11.99
10% off
new price: $10.79
/ea

Key Features

Diameter
60 mm
Inlet Diameter
10.2 mm
Can Length
160 mm
Outer Diameter
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD1225C
Zoro #
G9683139
UPC #
711307198245
Country of Origin
Unknown

Dimensions

Diameter
60 mm
Inlet Diameter
10.2 mm
Can Length
160 mm
Outer Diameter
10.2 mm

Details

Item
A/C Receiver Drier Mount Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.