Zoro Homepage

99-03 Windstar 3.0 3.8 Drier, Rd10053C

  • Mfr # RD10053C

  • Zoro # G9687479


original price: $20.29
9% off
new price: $18.39
/ea

Key Features

Diameter
89 mm
Inlet Diameter
27 mm
Outlet Diameter
27 mm
Length
238 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD10053C
Zoro #
G9687479
UPC #
711307243341
Country of Origin
Unknown

Dimensions

Diameter
89 mm
Inlet Diameter
27 mm
Outlet Diameter
27 mm
Length
238 mm

Details

Item
A/C Receiver Drier Mount Pad

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.