Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Accumulator W/Hose Assembly, Ha10299C

  • Mfr # HA10299C

  • Zoro # G4122199


product price: $29.99
/ea

Key Features

Height
280 mm
Inlet Size
20 mm
Diameter
88 mm
Outlet Size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team