Zoro Homepage

A/C Accumulator W/Hose Assembly, Ha10356C

  • Mfr # HA10356C

  • Zoro # G4121517


product price: $28.99
/ea

Key Features

Length
203 mm
Outlet Type
P-Nut
Outer Diameter
89 mm
Switch Port Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA10356C
Zoro #
G4121517
UPC #
711307168248
Country of Origin
Unknown

Dimensions

Length
203 mm
Outer Diameter
89 mm
Switch Port Size
M12

Details

Outlet Type
P-Nut
Item
A/C Accumulator with Hose Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.