Zoro Homepage

A/C Accumulator W/Hose Assembly, Ha2574C

  • Mfr # HA2574C

  • Zoro # G4121377


original price: $22.95
9% off
new price: $20.85
/ea

Key Features

Features
Service Port
Length
229 mm
Inlet Size
5/8 in
Inlet Type
Male Springlock
Outer Diameter
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA2574C
Zoro #
G4121377
UPC #
711307242931
Country of Origin
Unknown

Dimensions

Length
229 mm
Inlet Size
5/8 in
Outer Diameter
89 mm

Details

Features
Service Port
Inlet Type
Male Springlock
Item
A/C Accumulator with Hose Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.