Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Compressor Clutch Bearing, Cb9703C

  • Mfr # CB9703C

  • Zoro # G4963422


product price: $11.39
/ea

Key Features

Outer Diameter
55 mm
Outer Race Width
20 mm
Inner Diameter
35 mm
Inner Race Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB9703C
Zoro #
G4963422
UPC #
711307037988
Country of Origin
Unknown

Dimensions

Outer Diameter
55 mm
Outer Race Width
20 mm
Inner Diameter
35 mm
Inner Race Width
20 mm

Details

Item
A/C Compressor Clutch Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.