Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Compressor, Co11435C

  • Mfr # CO11435C

  • Zoro # G5382786


original price: $308.99
10% off
new price: $277.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Compressor Type
Piston
Mounting Style
Direct
Pulley Diameter
120 mm
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO11435C
Zoro #
G5382786
UPC #
-
Country of Origin
Unknown

Dimensions

Pulley Diameter
120 mm
Discharge Port Size
11 mm
Suction Port Diameter (mm)
17 mm

Details

Voltage
12V
Compressor Type
Piston
Mounting Style
Direct
Number of Grooves
6
Item
A/C Compressor Assembly
Gauge Line
38 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.