Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Compressor, CO11497C

  • Mfr # CO11497C

  • Zoro # G400552274


original price: $383.99
6% off
new price: $359.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Tangent
Pulley Diameter
110 mm
Features
Control Valve
Voltage
12V
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11497C
Zoro #
G400552274
UPC #
-
Country of Origin
Unknown

Dimensions

Pulley Diameter
110 mm
Suction Port Diameter (mm)
28 mm
Discharge Port Size
13 mm

Details

Mounting Style
Tangent
Features
Control Valve
Voltage
12V
Number of Grooves
6
Item
A/C Compressor Assembly
Gauge Line
38 mm

Description

A/C Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.