
A/C In-Line Filter, Ex10357C
Mfr # EX10357C
Zoro # G9645567
product price: $1.25
/eaSold in multiples of 8 for $10.00
Key Features
Color
Black
Length
25.85 mm
Lip Diameter
11 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX10357C
Zoro #
G9645567
UPC #
711307061372
Country of Origin
Unknown
Dimensions
Length
25.85 mm
Lip Diameter
11 mm
Details
Color
Black
Item
Inline Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.