
A/C Receiver Drier W/Hose Assembly, Ha10474C
Mfr # HA10474C
Zoro # G9411338
original price: $52.89
9% off
new price: $47.65
/eaKey Features
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Outer Diameter
64 mm
Drier Shape
Round
Drier Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA10474C
Zoro #
G9411338
UPC #
711307242924
Country of Origin
Unknown
Dimensions
Outer Diameter
64 mm
Details
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Item
A/C Accumulator with Hose Assembly
Drier Shape
Round
Drier Color
Natural
Mounting Bracket Color
Natural
Mounting Bracket Material
Aluminum
Drier Material
Aluminum
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.