
Accumulator Drier, Rd0684C
Mfr # RD0684C
Zoro # G9684049
original price: $19.79
7% off
new price: $18.39
/eaKey Features
Material
Aluminum
Mounting Style
Vertical
Length
230 mm
Color
Natural
Drier Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD0684C
Zoro #
G9684049
UPC #
711307194612
Country of Origin
Unknown
Dimensions
Length
230 mm
Details
Material
Aluminum
Mounting Style
Vertical
Color
Natural
Item
A/C Accumulator
Drier Shape
Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.