Zoro Homepage

Accumulators/Driers, RD11157C

  • Mfr # RD11157C

  • Zoro # G900567440


product price: $18.99
/ea

Key Features

Length
203 mm
Features
Sight Glass
Inlet Type
Insert O-ring
Inlet Diameter
5/8"-18
Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD11157C
Zoro #
G900567440
UPC #
-
Country of Origin
Unknown

Dimensions

Length
203 mm
Inlet Diameter
5/8"-18
Diameter
63 mm
Outer Diameter
8.6 mm

Details

Features
Sight Glass
Inlet Type
Insert O-ring
Item
A/C Receiver Drier

Description

Accumulators/Driers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.