Zoro Homepage

Acur Legend 90-86 Expansion Valve, Ex10003C

  • Mfr # EX10003C

  • Zoro # G8578301


original price: $26.25
6% off
new price: $24.55
/ea

Key Features

Inlet Diameter
16 mm
Outlet Diameter
20 mm
Type
Right Angle
Capacity
1.5 ton
Refrigerant
R134A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10003C
Zoro #
G8578301
UPC #
711307125470
Country of Origin
Unknown

Dimensions

Inlet Diameter
16 mm
Outlet Diameter
20 mm

Details

Type
Right Angle
Capacity
1.5 ton
Refrigerant
R134A
Item
A/C Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.