Zoro Homepage

Acur Rl V6 08-05 Evaporator, Ev939719Pfc

  • Mfr # EV939719PFC

  • Zoro # G5897207


product price: $68.79
/ea

Key Features

Length
39 mm
Width
296 mm
Height
275 mm
Outlet Diameter
18 mm
Inlet Diameter
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939719PFC
Zoro #
G5897207
UPC #
711307339495
Country of Origin
Unknown

Dimensions

Length
39 mm
Width
296 mm
Height
275 mm
Outlet Diameter
18 mm
Inlet Diameter
15.5 mm

Details

Outlet Type
Block Fitting
Inlet Type
Block Fitting
Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.