Zoro Homepage

Acura:Denso 10Pa15C W/Clutch

  • Mfr # CO21010C

  • Zoro # G100562498


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Boss
Pulley Diameter
122 mm
Compressor Type
10PA15
Voltage
12V
Gauge Line
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO21010C
Zoro #
G100562498
UPC #
711307085507
Country of Origin
Unknown

Dimensions

Pulley Diameter
122 mm

Details

Mounting Style
Boss
Compressor Type
10PA15
Voltage
12V
Item
A/C Compressor Assembly
Gauge Line
55 mm
Number of Grooves
4

Description

Acura:Denso 10Pa15C W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.