
Acura:Denso 10Pa20C W/Clutch
Mfr # CO25004C
Zoro # G700562799
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Refrigerant
R-134A
Includes
Compressor Clutch, Pulley
Pulley Type
5-Groove, Serpentine
Compressor Type
10PA20C
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO25004C
Zoro #
G700562799
UPC #
711307086399
Country of Origin
Unknown
Details
Refrigerant
R-134A
Includes
Compressor Clutch, Pulley
Pulley Type
5-Groove, Serpentine
Compressor Type
10PA20C
Material
Aluminum
Mounting Style
Direct
Color
Natural
Item
A/C Compressor Assembly
Description
Acura:Denso 10Pa20C W/Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.