Acura/Honda:Denso 10Pa17C W/Clutch New Compressor, Co22001C

  • Mfr # CO22001C

  • Zoro # G5386627


original price: $233.99
6% off
new price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Includes
Compressor Clutch, Pulley
Material
Aluminum
Pulley Type
6-Groove, Serpentine
Refrigerant
R-134A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO22001C
Zoro #
G5386627
UPC #
711307070565
Country of Origin
Unknown

Details

Color
Natural
Includes
Compressor Clutch, Pulley
Material
Aluminum
Pulley Type
6-Groove, Serpentine
Refrigerant
R-134A
Compressor Type
10PA17C
Number of Grooves
6
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.