Zoro Homepage

Acura/Honda:New Denso 10Pa17C W/Clutch New Compressor, Co22005C

  • Mfr # CO22005C

  • Zoro # G5385872


original price: $278.99
10% off
new price: $250.99
/ea
Free Shipping & Returns

Key Features

Features
Diode
Pulley Diameter
127 mm
Mounting Style
Direct
Number of Grooves
6
Number of Wires
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO22005C
Zoro #
G5385872
UPC #
711307282371
Country of Origin
Unknown

Dimensions

Pulley Diameter
127 mm

Details

Features
Diode
Mounting Style
Direct
Number of Grooves
6
Item
A/C Compressor Assembly
Number of Wires
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.