Acura/Honda:New Keihin Hs090 W/Clutch New Compressor, Co10726Ac

  • Mfr # CO10726AC

  • Zoro # G5381867


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Direct
Suction Port Diameter (mm)
18 mm
Number of Grooves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO10726AC
Zoro #
G5381867
UPC #
711307158065
Country of Origin
Unknown

Dimensions

Suction Port Diameter (mm)
18 mm

Details

Mounting Style
Direct
Item
A/C Compressor Assembly
Number of Grooves
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.