
Alum Honda 98- Accumulator, Rd4090C
Mfr # RD4090C
Zoro # G4123781
product price: $15.15
/eaKey Features
Features
Sight Glass
Height
195 mm
Outlet Diameter
M16
Inlet Diameter
16 mm
Inlet Type
MCOR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD4090C
Zoro #
G4123781
UPC #
711307202959
Country of Origin
Unknown
Dimensions
Height
195 mm
Outlet Diameter
M16
Inlet Diameter
16 mm
Switch Port Size
3/8 in
Outer Diameter
60 mm; M16
Thread Size
M16
Details
Features
Sight Glass
Inlet Type
MCOR
Item
A/C Receiver Drier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.