Audi/V:New Sanden/Sankyo Sd7V16 W/Clutch New Compressor, Co1233Jc

  • Mfr # CO1233JC

  • Zoro # G5385367


original price: $275.99
5% off
new price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Features
Control Valve
Mounting Style
Ear
Pulley Diameter
120 mm
Gauge Line
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO1233JC
Zoro #
G5385367
UPC #
711307163175
Country of Origin
Unknown

Dimensions

Pulley Diameter
120 mm
Suction Port Diameter (mm)
13 mm
Discharge Port Size
13 mm

Details

Voltage
12V
Features
Control Valve
Mounting Style
Ear
Gauge Line
46 mm
Item
A/C Compressor Assembly
Number of Grooves
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.