Zoro Homepage

Bm W 325I 90-87 Evaporator, Ev5318Atc

  • Mfr # EV5318ATC

  • Zoro # G5895089


original price: $117.99
10% off
new price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
152.4 mm
Length
95.25 mm
Height
279.4 mm
Outlet Diameter
476.25 mm
Inlet Diameter
479.43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV5318ATC
Zoro #
G5895089
UPC #
711307280445
Country of Origin
Unknown

Dimensions

Width
152.4 mm
Length
95.25 mm
Height
279.4 mm
Outlet Diameter
476.25 mm
Inlet Diameter
479.43 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.