Zoro Homepage

Bm W 525I 07-04 Evaporator, Ev939722Pfc

  • Mfr # EV939722PFC

  • Zoro # G5897688


original price: $74.69
7% off
new price: $68.95
/ea

Key Features

Width
200.03 mm
Height
298.45 mm
Length
65.09 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939722PFC
Zoro #
G5897688
UPC #
711307340361
Country of Origin
Unknown

Dimensions

Width
200.03 mm
Height
298.45 mm
Length
65.09 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.